Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Star Bit Socket 230mmL
- Mfr # 444+6870
- Zoro # G823583671
product price:Â
$
31.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+6870
- Zoro #
- G823583671
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-70 Size 1/2 Inch Drive 230mm Length Durable Construction - 444+6870, Star Bit Socket This 1/2in drive T-70 star bit socket is built for controlled torque transfer and consistent fitment on star fasteners. The 230mm (9.06in) overall length provides added reach while keeping the tool stable on the drive end and at the bit tip. Constructed from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports quick identification and organized storage in professional tool sets. Key Benefits 1/2in drive T-70 star bit socket for precise, secure fastener engagement. 230mm (9.06in) overall length supports access in deeper or recessed locations. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for dependable performance and consistent quality. SKU 444+6870 is designed and made for professional technicians, with materials and manufacturing focused on long service life under heavy use. The combination of reach, corrosion resistance, and clear markings helps maintain efficiency when working through demanding, repeated tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.