Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.5 x 3.0mm Slotted Bit Socket 70mmL
- Mfr # 208+1330
- Zoro # G523578717
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1330
- Zoro #
- G523578717
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.5 x 3.0mm Size 1/4 Inch Drive 70mm Length Durable Construction - 208+1330 Slotted Bit Socket This 1/4in drive slotted bit socket pairs a 0.5 x 3.0mm slotted bit with a 70mm overall length for controlled fastening where extra reach helps. Built for professional hand tool setups, it supports consistent fit and straightforward size identification during daily service work. Made from high-speed steel, it focuses on strength, durability, and anti-corrosive performance. Size markings are stamped for quick recognition when organizing or selecting tools on the job. Key Benefits 1/4in drive slotted bit socket for 0.5 x 3.0mm fasteners. 70mm overall length improves access while maintaining steady control. High-speed steel construction supports strength, durability, and anti-corrosive properties. Permanently stamped size markings help quick identification and better tool organization. Securely attached, interchangeable bit socket design for reliable day-to-day performance. Meets or exceeds American National Standards Institute (ANSI) standards for quality. Designed for professional technicians and built for heavy, long-term use, this bit socket emphasizes dependable engagement and durability in a compact 1/4in drive format. The stamped sizing and corrosion-resistant material choice help keep your kit organized and ready for repeated service tasks without constant replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.