Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Star Bit Socket 60mmL
- Mfr # 444+6270
- Zoro # G723579224
original price:Â $11.87 , new price: $10.68 , 10 percent off
new price:Â
$
10.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+6270
- Zoro #
- G723579224
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-70 Size 1/2 Inch Drive 60mm Length Durable S2 Steel - 444+6270, Star Bit Socket Tool This professional star bit socket is built for consistent engagement on T-70 star fasteners while pairing with a 1/2in drive ratchet or wrench. The 60mm overall length (2.36in) provides practical reach without sacrificing control during fastening and removal. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for long-term toolroom and service use. Permanently stamped size markings support fast identification and cleaner organization in drawers, rails, or socket trays. Key Benefits T-70 star bit socket profile helps maintain a secure grip on fasteners. 1/2in drive size fits common ratchets and torque tools for shop use. 60mm (2.36in) length offers reach while keeping handling stable and compact. High speed steel construction provides high strength and long service durability. Anti-corrosive properties help resist wear and damage in demanding environments. Stamped size markings enable permanent, quick identification during tool organization. Designed and made for professional technicians, this star bit socket is securely attached yet interchangeable within the system described, supporting reliable performance across repetitive service tasks. It combines durable materials, clear identification markings, and ANSI-aligned quality expectations for long-term use in a professional hand-tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.