Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Tamperproof Star Bit Socket 150mmL
- Mfr # 444+7670
- Zoro # G223584131
original price:Â $22.89 , new price: $20.60 , 10 percent off
new price:Â
$
20.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+7670
- Zoro #
- G223584131
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-70 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 444+7670, Tamperproof Torx Bit Socket This 1/2in drive T-70 tamperproof star bit socket is built for controlled torque transfer and dependable fit on tamper-resistant fasteners. The 150mm (5.91in) overall length helps reach recessed hardware while keeping the socket stable in the drive. Manufactured from high-speed steel for strength, durability, and anti-corrosive performance, it's suited to repeated professional use. Permanently stamped sizing improves tool organization and reduces time spent verifying the correct bit. Key Benefits 1/2in drive T-70 tamperproof star bit socket for secure fastener engagement. 150mm overall length improves access to recessed or hard-to-reach fasteners. High-speed steel construction supports high strength, durability, and consistent performance. Anti-corrosive properties help maintain condition in demanding shop environments. Permanently stamped size marking enables quick identification and better tool organization. Securely attached, interchangeable bit design built for rigorous professional technician workloads. Meets or exceeds ANSI standards for reliable, professional-grade hand tool performance. The combination of tamperproof star profile, extended reach, and clear size identification supports efficient, repeatable work without unnecessary interruptions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.