Shop GENIUS TOOLS
Create Account
1/2in Dr. M6 Triple Square Bit Socket 110mmL
- Mfr # 408+8506
- Zoro # G123580837
product price:Â
$
10.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8506
- Zoro #
- G123580837
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+8506, Triple Square Bit Socket This 1/2in drive M6 triple square bit socket is built for precise fastener engagement and consistent performance in professional toolkits. The 110mm overall length adds reach while maintaining control for service work where access and stability matter. Constructed from high speed steel for strength, durability, and anti-corrosive protection, it's designed to stand up to repeated use. Clear, stamped size markings support fast identification and cleaner tool organization in drawers and carts. Key Benefits 1/2in drive M6 triple square bit socket for secure, accurate fit. 110mm overall length improves reach without sacrificing control or stability. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and damage in demanding environments. Permanently stamped size markings simplify identification and speed up selection. Bit sockets are securely attached, interchangeable, and built for rigorous technician use. Meets or exceeds ANSI standards for dependable professional-grade expectations. Engineered for heavy use, this bit socket supports efficient work through durable materials, reliable attachment, and easy-to-read markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.