Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Tamperproof Star Bit Socket 230mmL
- Mfr # 444+7870
- Zoro # G923579161
product price:Â
$
32.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+7870
- Zoro #
- G923579161
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-70 Size 1/2 Inch Drive 230mm Length Durable Design - 444+7870 Professional Bit Socket This 1/2in drive T-70 tamperproof star bit socket is built for secure engagement and dependable service in professional hand tool setups. The 230mm (9.06in) overall length adds reach for fasteners located in deeper or harder-to-access positions. Manufactured from High Speed Steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. The size marking is permanently stamped for quick identification during tool organization and daily use. Key Benefits 1/2in drive T-70 tamperproof star bit socket for secure, consistent engagement. 230mm (9.06in) overall length improves access in recessed or hard-to-reach areas. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool surface in demanding environments. Permanently stamped size marking supports quick identification and better organization. Bit socket is securely attached and interchangeable for reliable professional use. Meets or exceeds ANSI standards for dependable fit, quality, and performance. Designed for professional technicians, this bit socket supports heavy-use workflows while keeping sizing easy to confirm at a glance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.