1/2in Dr. T-70 Tamperproof Star Bit Socket 60mmL
- Mfr # 444+7170
- Zoro # G523579677
original price:Â $12.39 , new price: $11.15 , 10 percent off
new price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444+7170
- Zoro #
- G523579677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-70 Size 1/2 Inch Drive 60mm Length Durable Design - 444+7170 Tamperproof Bit Socket This tamperproof star bit socket is built for technicians who need consistent engagement on T-70 tamperproof star fasteners. The 1/2in drive size supports common ratchets and torque tools, while the 60mm overall length helps access recessed or partially obstructed fasteners. Made from High Speed Steel, it delivers high strength with anti-corrosive properties for long service life. Permanently stamped size markings support quick identification and cleaner tool organization in drawers, carts, and kits. Key Benefits T-70 tamperproof star bit profile provides secure fastener engagement and control. 1/2in drive size integrates easily with standard professional ratchets and handles. 60mm overall length improves reach for recessed or difficult-to-access fasteners. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and corrosion in demanding work environments. Permanently stamped size markings enable fast identification and better tool organization. Designed for professional-grade service, this socket balances durability, identification clarity, and reliable bit retention. The bit is securely attached yet interchangeable, supporting repeated use while maintaining a dependable grip on tamperproof star fasteners over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.