Shop GENIUS TOOLS
Create Account
1/2in Dr. T-Habdle ( Ball Joint), 350mm Shank Length
- Mfr # 423504T
- Zoro # G223583721
original price:Â $16.64 , new price: $14.98 , 9 percent off
new price:Â
$
14.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423504T
- Zoro #
- G223583721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Ball Joint Wrench 1/2 Inch Drive 350mm Shank Length Durable Steel - 423504T Professional Hand Tool This 1/2in drive T-handle ball joint wrench is built for controlled torque and flexible access when working around tight clearances. The 350mm shank length supports added reach, while the ball joint head provides a high degree of movement for difficult-to-reach fasteners. Made from Chromium-vanadium Steel Alloy, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification, supporting faster tool selection and consistent organization in professional environments. Key Benefits 1/2in drive T-handle design supports confident leverage and controlled turning. Ball joint head provides high movement to reach awkward fasteners. 350mm shank length improves access in deeper or restricted spaces. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 423504T. Built for professional technicians and heavy-use service work, this T-handle combines reach, adjustability, and long-term durability in a practical format. The ball joint movement helps maintain access when straight-line alignment is limited, reducing time spent repositioning while keeping the tool easy to identify and store.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.