Shop GENIUS TOOLS
Create Account
3/8inDr. Hinge Soft Handle 280mmL
- Mfr # 380338S
- Zoro # G423583286
original price:Â $37.15 , new price: $33.44 , 9 percent off
new price:Â
$
33.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380338S
- Zoro #
- G423583286
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 3/8 Inch Drive Hinge Soft Grip Handle 280mm Length - 380338S, 3/8in Drive Hinge Handle This 3/8in drive hinge handle is built for controlled fastening where access angles change and clearance is limited. The 280mm overall length helps balance leverage and handling, while the hinge design provides adjustable positioning for better reach. Made from chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive performance. A knurled grip surface supports steadier handling and improved control during repetitive work. Key Benefits 3/8in inch drive hinge handle provides versatile positioning across many fastening tasks. 280mm overall length balances leverage and control for steadier hand-tool handling. 180-degree movement helps adjust access angle for changing obstructions and tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help maintain performance in demanding shop environments. Knurled handle improves grip and reduces slipping for better precision and control. Meets or exceeds ANSI standards for consistent tool quality and performance expectations. Its hinge handle format, durable steel construction, and high-grip knurled surface support efficient, controlled work when standard access angles aren't enough.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.