Shop GENIUS TOOLS
Create Account
1/4in 165mm 72 Teeth Reversible Ratchets.
- Mfr # 280272S
- Zoro # G623578990
original price:Â $33.69 , new price: $30.32 , 10 percent off
new price:Â
$
30.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280272S
- Zoro #
- G623578990
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 1/4 Inch Drive 72 Teeth High Precision Slim Profile - 280272S Ratchet Built for controlled fastener work in compact spaces, this 1/4in drive reversible ratchet combines a slim profile with a fine-tooth mechanism for consistent movement and positioning. The rubber handle supports a steady grip while maintaining a compact overall length. Manufactured from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it also features hard-stamped size identification that stays readable over time. Key Benefits 72-tooth mechanism delivers precise movement and smoother control in limited clearance. Reversible direction switch enables quick changes without removing the socket. 1/4in drive size suits small fasteners and controlled torque applications. 165mm (6.5in) length balances reach and access for tight work areas. Rubber handle improves grip comfort and helps reduce hand fatigue. Chromium-vanadium steel alloy adds strength with anti-corrosive protection. Hard-stamped size marking stays permanent for fast, reliable tool identification. Designed for professional technicians and built for long-term shop use, this ratchet focuses on durability, accurate engagement, and easy handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.