1/2in Dr. T30 Tamperproof Star Bit Socket 150mmL
- Mfr # 408+7630
- Zoro # G523581601
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+7630
- Zoro #
- G523581601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T30 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+7630 Tamperproof Torx Bit Socket This 1/2 inch drive T30 tamperproof star bit socket is built for secure engagement on tamper-resistant Torx fasteners. The 150mm overall length helps extend reach while maintaining control, making it a practical option for professional technicians who need consistent fit and durability. Made from high speed steel for strength, durability, and anti-corrosive performance, the socket is designed for repeated shop use. The size marking is permanently stamped for quick identification, supporting efficient tool organization in drawers, carts, and service sets. Key Benefits 1/2 inch drive T30 tamperproof star bit socket for secure fastener engagement. 150mm overall length (5.91 inches) supports reach in tighter access areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking enables fast identification and better organization. Bit socket is securely attached and interchangeable for dependable day-to-day service work. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade use, this bit socket is made to handle rigorous technician demands while staying easy to identify and reliable to operate. SKU: 408+7630. It balances reach, durability, and standards compliance for consistent results across repeated heavy-use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.