Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/64in Hex Bit Socket 70mmL
- Mfr # 208+3307
- Zoro # G423578886
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+3307
- Zoro #
- G423578886
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/64 Inch Size 1/4 Inch Drive 70mm Length Durable Construction - 208+3307 Professional Hex Bit Socket This 7/64in hex bit socket is built for precise fastening with a 1/4in drive and a 70mm overall length for improved access in tight spaces. It's designed to deliver a consistent fit on hex fasteners while supporting efficient tool selection and daily shop organization. Constructed from high speed steel with anti-corrosive properties, it's made to stand up to heavy, repeated use. The bit is securely attached while remaining interchangeable, supporting reliable performance across demanding professional environments. Key Benefits 7/64in hex size provides a snug fit to help reduce fastener stripping. 1/4in drive works with common ratchets, extensions, and professional hand tools. 70mm overall length helps reach recessed or hard-to-access hex fasteners. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings improve identification and streamline toolbox organization. Securely attached yet interchangeable bit design supports reliable, flexible service work. Meets or exceeds ANSI standards for dependable performance and consistent tool quality. With clear size identification and durable materials, it's a practical addition to any technician's hex bit socket selection where consistency and organization matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.