Shop GENIUS TOOLS
Create Account
1/4in Dr. Torque Wrench, 40-250 in.lb.
- Mfr # 280250L
- Zoro # G323578726
original price:Â $105.16 , new price: $94.64 , 10 percent off
new price:Â
$
94.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280250L
- Zoro #
- G323578726
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 1/4 Inch Drive, 40-250 in-lbs Precision Adjustable, Durable Construction - 280250L Professional Torque Wrench This 1/4 inch drive torque wrench is built for controlled fastening where repeatable torque matters. It covers a 40-250 in-lb range and is designed for consistent results when working with smaller fasteners and torque-sensitive assemblies. Tool markings are permanently applied for quick identification, and each unit is individually hand-tested for compliance and accuracy. A certificate of testing is provided to document the tool's verified performance. Key Benefits 40-250 in-lb torque range supports precise, repeatable fastener tightening. 1/4 inch drive size suits smaller torque applications and tight access work. 350 mm (13.78 in) length balances control, reach, and handling. Permanently marked size and specifications improve toolbox organization and identification. Individually hand-tested for compliance and accuracy; certificate of testing included. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 280250L is intended for professional technicians who need dependable torque control over long-term, heavy use. Its tested accuracy, clearly marked specifications, and standards compliance help reduce guesswork and support consistent assembly outcomes across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.