Shop GENIUS TOOLS
Create Account
3/8in Dr. Extension Bar, 75mmL
- Mfr # 320075
- Zoro # G123580622
product price:Â
$
3.38
/ea
Sold in multiples of 2 for
$6.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320075
- Zoro #
- G123580622
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 75mm Length 3/8 Inch Drive Durable Chrome Finish - 320075 Professional Socket Extension Add reach between your ratchet and socket without changing your drive size. This 3/8in drive extension bar is sized at 75mm (2.95in) to help access fasteners in confined spaces while keeping your setup compact and controlled. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in professional toolboxes. A spring-loaded detent ball helps keep sockets securely latched, and the drive end includes a through-hole to lock onto the drive tang for a more secure connection. Key Benefits 3/8in drive extension increases reach for tight-access fasteners and assemblies. 75mm (2.95in) overall length adds clearance without excessive tool wobble. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties support durability in demanding shop and garage environments. Spring-loaded detent ball keeps sockets latched during positioning and removal. Through-hole at drive end allows locking onto the drive tang securely. Meets or exceeds ANSI standards for reliable, professional-grade performance. Designed for professional technicians, it's made to handle heavy, repeated use while maintaining a secure socket connection and consistent fit across your 3/8in drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.