1/4in Dr. Wobble Extension Bar, 150mmL
- Mfr # 220006B
- Zoro # G323578832
original price:Â $7.71 , new price: $6.94 , 9 percent off
new price:Â
$
6.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220006B
- Zoro #
- G323578832
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 150mm Length 1/4 Inch Drive Durable Chrome Finish - 220006B, Socket Drive Extension Tool Designed for 1/4in drive socket work, this wobble extension bar adds reach while maintaining control in confined or offset fastener access. The 150mm (5.91in) length helps bridge gaps between the ratchet and socket without sacrificing handling. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's engineered for long-term durability and reliable service in professional environments. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 1/4in drive wobble design increases usable angles for awkward access points. 150mm (5.91in) overall length balances added reach with precise control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding work conditions. Spring-loaded detent ball secures sockets firmly during repeated extensions and removals. Permanently stamped size marking supports faster identification and better organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. SKU: 220006B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.