1/2in Dr. Wobble Extension Bar 600mmL
- Mfr # 420024B
- Zoro # G723583207
original price:Â $45.21 , new price: $40.69 , 10 percent off
new price:Â
$
40.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420024B
- Zoro #
- G723583207
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 600mm Length 1/2 Inch Drive Durable Steel - 420024B 1/2in Drive Socket Extension Bar Built for reaching fasteners in tight or recessed spaces, this 1/2in drive wobble extension bar adds 600mm (23.62 inches) of reach while helping you maintain engagement when the socket approach is slightly off-axis. It's suited to professional hand tool kits where consistent fit and long service life matter. Constructed from chromium-vanadium steel alloy, the bar is designed for strength and durability with anti-corrosive properties. A chrome polished finish adds further corrosion resistance, and permanently stamped size markings support fast identification during tool organization. Key Benefits 600mm (23.62in) overall length extends reach for difficult-to-access fasteners. 1/2in drive wobble design helps maintain socket engagement at slight angles. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help withstand moisture and workshop conditions. Chrome polished finish resists corrosion and stays tough under heavy use. Permanently stamped size markings simplify identification and improve tool organization. Meets or exceeds ANSI standards for quality and safety expectations. The combination of wobble functionality, long reach, and corrosion-resistant construction makes it a reliable extension bar for demanding hand-tool environments without adding complexity to your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.