Shop GENIUS TOOLS
Create Account
1/2in Dr. Wobble Extension Bar 75mmL
- Mfr # 420003B
- Zoro # G123579923
original price:Â $10.98 , new price: $9.88 , 10 percent off
new price:Â
$
9.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420003B
- Zoro #
- G123579923
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 75mm Length 1/2 Inch Drive Durable Chrome Vanadium Steel - 420003B Wobble Extension Bar Designed for 1/2in drive socket work, this 75mm (2.95in) wobble extension bar helps add reach while maintaining control. The wobble end provides added angle flexibility, making it easier to position sockets where straight extensions feel limited. Built from chromium-vanadium steel alloy, it focuses on strength, durability, and corrosion resistance. Size markings are stamped for fast identification and long-term readability in a professional tool setup. Key Benefits 1/2in drive wobble extension increases socket access in confined working angles. 75mm (2.95in) overall length balances added reach with precise control. Chrome vanadium steel alloy delivers high strength and long service life. Anti-corrosive material properties help resist wear in demanding shop environments. Spring-loaded detent ball keeps sockets securely latched during use. Permanently stamped size markings support quick identification and better organization. Genius Tools manufactures this extension to professional-grade expectations for repeated, heavy use. The detent ball retention improves connection security, while the wobble end expands usable approach angles without changing drive size. SKU: 420003B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.