Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Star Screwdriver Bit 30mmL
- Mfr # 6125
- Zoro # G423583408
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6125
- Zoro #
- G423583408
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-25 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 6125, Star (Torx) Screwdriver Bit This T-25 star (Torx) screwdriver bit is built for accurate fit and consistent drive performance with 1/4in hex-shank tools. The compact 30mm overall length (1.18 inches) supports controlled fastener engagement where shorter bits are preferred. Made from High Speed Steel for strength and durability, the bit also offers anti-corrosive properties to help maintain condition over time. The heat-treated construction is designed to create a tough exterior with a strong inner core for long-term professional use. Key Benefits T-25 star (Torx) profile supports precise fastener engagement and reduced cam-out. 1/4in hex shank fits common bit holders, drivers, and tool systems. 30mm (1.18in) overall length suits compact work and controlled driving. High Speed Steel construction delivers high strength and dependable durability. Anti-corrosive properties help resist wear from demanding shop and field conditions. Heat-treated design provides a tough exterior with a strong inner core. Size is stamped for permanent, easy identification during tool organization. Designed to meet or exceed ANSI standards, this bit is built for professional technicians who rely on repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.