Shop GENIUS TOOLS
Create Account
1/2in L-Shaped Hex Wrench 125mmL
- Mfr # 591432
- Zoro # G623579935
original price:Â $6.31 , new price: $5.68 , 9 percent off
new price:Â
$
5.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591432
- Zoro #
- G623579935
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 14mm Metric 1/2 Inch Drive Extra Long 140mm Durable Steel - 591432 Professional Hex Key Wrench This L-shaped hex wrench is built for professional technicians who need dependable torque and reach in tight spaces. The extra-long 140mm format supports better leverage, while the 14mm metric hex profile and 1/2 inch drive sizing help match common fastener and service requirements. Manufactured from Chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with a strong core for long-term durability. Permanent size stamping supports fast identification during tool organization and daily work. Key Benefits Extra-long 140mm L-shape provides leverage and access in confined areas. 14mm metric hex profile with 1/2 inch drive sizing for secure engagement. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment creates tough exterior and superior inner core strength. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU 591432 is designed for heavy, repeated use where consistent fit and durability matter. With corrosion-resistant alloy construction, professional heat treatment, and clear size identification, it supports efficient workflow and reliable performance across demanding service environments while maintaining compliance with established ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.