Shop GENIUS TOOLS
Create Account
9/16in L-Shaped Hex Wrench 280mmL
- Mfr # 592836L
- Zoro # G123579022
original price:Â $13.04 , new price: $11.74 , 9 percent off
new price:Â
$
11.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592836L
- Zoro #
- G123579022
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 9/16 Inch Drive Extra Long 280mm Durable Steel - 592836L Professional Hex Key Wrench This extra-long L-shaped hex key wrench is built for 9/16in hex fasteners where additional reach and leverage help in tight or recessed areas. With an overall length of 280mm (11.02 inches), it supports controlled torque and stable engagement during service and maintenance work. Constructed from Chromium-vanadium steel alloy and heat treated via oil quenching, it combines a tough exterior with strong core performance. The size is permanently stamped for quick identification and consistent tool organization in professional environments. Key Benefits Extra-long 280mm (11.02in) design improves reach and leverage on fasteners. 9/16in L-shaped hex profile helps access recessed or hard-to-reach hardware. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Oil-quenched heat treatment delivers a tough exterior and strong inner core. Permanently stamped size markings support fast selection and organized storage. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this hex wrench focuses on durability, identification, and consistent performance under heavy use. The combination of extra length, alloy steel construction, and heat treatment supports repeatable results when working with demanding fasteners and long-term shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.