Shop GENIUS TOOLS
Create Account
12mm L-Shaped Hex Wrench 125mmL
- Mfr # 571312
- Zoro # G223584490
original price:Â $5.54 , new price: $4.99 , 9 percent off
new price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571312
- Zoro #
- G223584490
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 12mm L-Shaped 125mm Length Durable Steel Precision Hand Tool - 571312 Professional Hex Key Wrench This 12mm L-shaped hex wrench is built for precise engagement on hex fasteners while maintaining control and leverage. The 125mm overall length supports access and torque in a compact, easy-to-handle format. Made from chromium-vanadium steel alloy and finished with a heat-treated, oil-quenched process, it's engineered for long-term durability with anti-corrosive properties. Size markings are stamped for quick identification and consistent tool organization in professional environments. Key Benefits 12mm L-shaped hex key design helps apply torque with a secure fit. 125mm overall length balances reach and control for precise hand positioning. Chromium-vanadium steel alloy delivers high strength and long wear resistance. Anti-corrosive properties help reduce rust for dependable shop and field use. Heat treated through oil quenching for a tough exterior and strong core. Permanently stamped size marking supports fast identification and organized storage. Meets or exceeds ANSI standards for consistent professional-grade performance. A durable steel construction and clear size identification help support efficient, repeatable work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.