7mm L-Shaped Wobble Hex Wrench 185mmL
- Mfr # 571870B
- Zoro # G523584497
original price:Â $5.73 , new price: $5.16 , 9 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571870B
- Zoro #
- G523584497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 7mm Drive 185mm Length Durable Steel - 571870B, Professional Hand Tool This 7mm L-shaped wobble hex wrench is built for controlled turning and access in tight or offset positions. The wobble design helps maintain engagement when working at slight angles, while the L-shape provides leverage and reach suited to professional hand tool use. Made from Chromium-vanadium steel alloy and heat treated through oil quenching, it's engineered for long-term strength and durability. The size is permanently stamped for quick identification, and the tool meets or exceeds ANSI standards for quality expectations in the shop. Key Benefits 7mm L-shaped wobble hex profile supports access at slight working angles. 185mm length offers reach and leverage while maintaining stable hand control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size marking speeds selection and improves tool organization. Meets or exceeds ANSI standards for reliable professional-grade performance. SKU 571870B is designed for professional technicians who need dependable hex key performance over heavy use. With durable steel construction, clear size identification, and ANSI-aligned build quality, it supports consistent fastening work where precision, strength, and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.