Shop GENIUS TOOLS
Create Account
5/32in L-Shaped Hex Wrench 70mmL
- Mfr # 590710
- Zoro # G723582323
product price:Â
$
1.70
/ea
Sold in multiples of 4 for
$6.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590710
- Zoro #
- G723582323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5/32 Inch Drive 70mm Length Durable Steel Precision Hand Tool - 590710 Professional Hex Key Wrench This 5/32in L-shaped hex wrench is built for controlled turning and reliable fit on hex fasteners. The 70mm overall length helps balance access in tighter spaces with steady hand control, making it a practical precision hand tool for professional technicians. Manufactured from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosion performance. Size markings are permanently stamped for quick identification in tool storage, drawers, or on the bench. Key Benefits 5/32in L-shaped hex key wrench for efficient leverage and control. 70mm overall length supports access in tight areas without sacrificing stability. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive material properties help maintain tool condition over long-term use. Heat treated via oil quenching for tough exterior and strong inner core. Permanently stamped size markings simplify organization and fast selection. Meets or exceeds ANSI standards for dependable performance and consistency. Built to professional-grade expectations, this hex wrench is designed to withstand heavy, repeated use while maintaining accurate fit and dependable turning strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.