Shop GENIUS TOOLS
Create Account
3/8in SAE Hex Nut Driver With Magnet 180mmL
- Mfr # 594524
- Zoro # G123583302
original price:Â $9.21 , new price: $8.29 , 9 percent off
new price:Â
$
8.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594524
- Zoro #
- G123583302
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 3/8 Inch SAE Magnetic Tip 180mm Length - 594524 Professional Hex Nut Driver This 3/8in SAE hex nut driver is built for controlled fastening where a dedicated nut driver offers better reach and feel than a socket. The magnetic tip helps keep fasteners secured on the driver, reducing drops and interruptions during routine work. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for strength and long service life. A treated shaft increases durability for demanding applications, while the ergonomic hard impact plastic handle supports comfortable, steady handling. Key Benefits 3/8in SAE hex nut driver with magnet helps retain nuts during use. 180mm overall length provides useful reach while maintaining controlled handling. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive materials help resist wear in frequent shop and field conditions. Treated shaft increases strength for tough applications and repeated daily use. Ergonomic hard impact plastic handle improves grip comfort and control. Meets or exceeds ANSI standards for consistent professional performance expectations. Designed for professional technicians, this nut driver combines a corrosion-resistant hex nut holder with a heavy-duty build intended for long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.