Shop GENIUS TOOLS
Create Account
7/8in x 15/16in Double Ended Offset Ring Wrench
- Mfr # 752830
- Zoro # G823580281
original price:Â $31.25 , new price: $28.13 , 9 percent off
new price:Â
$
28.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 752830
- Zoro #
- G823580281
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 7/8 x 15/16 Inch Mirror Finish Durable Steel - 752830 Professional Hand Tool Built for professional technicians and serious tool users, this double ended offset ring wrench combines two SAE sizes in one durable, easy-to-identify hand tool. The mirror finish supports corrosion resistance, while the offset ring design helps reach fasteners that sit below obstructions. Made from chromium-vanadium steel alloy, it's designed for high strength and long service life in demanding shop environments. The 315mm (12.4 inch) overall length provides leverage and reach without becoming unwieldy in tighter working areas. Key Benefits Double ended offset ring wrench covers 7/8 inch and 15/16 inch fasteners. 315mm (12.4 inches) length balances reach, control, and usable leverage. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain tool condition in harsh work environments. Offset design improves access to fasteners obstructed by surrounding components. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. The ring ends provide a secure grip for safely breaking loose fasteners, and the clearly stamped sizes keep identification quick and straightforward on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.