Shop GENIUS TOOLS

8PC Metric Double Ended Offset Ring Wrench Set

  • Mfr # DE-708M
  • Zoro # G123584682

original price:  $92.88 , new price: $83.59 , 10 percent off
new price: 
$
83.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DE-708M
Zoro #
G123584682
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Double Ended Offset Ring Wrench Set 8 Piece Metric Mirror Finish Durable Chrome Vanadium Steel - DE-708M Double-Ended Offset Ring Wrench Set This 8-piece metric double-ended offset ring wrench set is built for controlled fastening where clearance is limited. Each wrench features 12-point ring ends and a 75 Degrees offset to help reach nuts and bolts around obstructions. Made from chrome vanadium steel with a mirror finish, the set is designed for durability and resistance to rust and corrosion. A rolling pouch keeps the wrenches organized so sizes are easy to find during service and maintenance work. Key Benefits Chrome vanadium steel construction supports prolonged tool life and durability. Mirror finish helps resist rust and corrosion in demanding environments. 75 Degrees offset ring ends improve access in tight or obstructed spaces. Double-ended design provides two metric sizes per wrench for versatility. 12-point ring pattern offers more engagement positions on nuts and bolts. Eight-piece metric range covers common sizes across multiple fastening tasks. Rolling pouch storage keeps the set organized and easy to transport. What's Included 6 x 7mm Box End Wrench - 165mmL 8 x 9mm Box End Wrench - 180mmL 10 x 11mm Box End Wrench - 200mmL 12 x 13mm Box End Wrench - 220mmL 14 x 15mm Box End Wrench - 240mmL 16 x 17mm Box End Wrench - 255mmL 18 x 19mm Box End Wrench - 275mmL 20 x 22mm Box End Wrench - 295mmL SKU: DE-708M. This set suits users who want metric coverage in a compact format, with offset ring ends for better access and a corrosion-resistant mirror finish. The included pouch helps maintain order in the shop, vehicle, or tool cabinet between jobs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.