Shop GENIUS TOOLS
Create Account
3/4in x 7/8in Flare Nut Wrench
- Mfr # 762428
- Zoro # G623584571
original price:Â $22.71 , new price: $20.44 , 10 percent off
new price:Â
$
20.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 762428
- Zoro #
- G623584571
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 3/4 x 7/8 Inch Double Ended Chrome Vanadium Steel Precision Fit - 762428 Flare Nut Wrench This double ended flare nut wrench is built for controlled torque and reliable fastener engagement. The 3/4in x 7/8in sizing is clearly marked, helping you identify the correct end quickly during routine service and tool organization. Constructed from chromium-vanadium steel alloy and finished for anti-corrosive performance, it is forged and heat treated to support long-term durability. With an overall length of 225mm (8.86 inches), it balances reach and handling for consistent positioning and leverage. Key Benefits 3/4in x 7/8in double ended flare nut wrench for common fitting sizes. 225mm (8.86in) overall length supports reach while maintaining controlled handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction improves durability under repeated professional use. Stamped size markings stay legible for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable performance and consistent fit. SKU 762428 is designed for professional technicians who rely on precision fit and dependable materials. The combination of durable chrome vanadium steel, permanent size identification, and ANSI-aligned build standards supports repeatable results and reduced rounding risk when working with flare nut connections over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.