Shop GENIUS TOOLS
Create Account
13 x 14mm Flare Nut Wrench
- Mfr # 741314
- Zoro # G323584420
original price:Â $13.09 , new price: $11.78 , 10 percent off
new price:Â
$
11.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741314
- Zoro #
- G323584420
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 13 x 14mm Double Ended Precision Chrome Finish - 741314 Professional Hand Tool This 13 x 14mm double ended flare nut wrench is built for controlled fastening where a secure grip and consistent sizing matter. With a 175mm (6.89 inch) overall length, it balances reach and handling while keeping the tool profile straightforward for everyday service work. Constructed from Chromium-vanadium steel alloy, it is forged and heat treated for strength and durability. A chrome finish supports anti-corrosive performance, and the permanently stamped sizes help keep tool identification quick and reliable during repetitive tasks. Key Benefits 13 x 14mm double ended flare nut wrench covers two common sizes. 175mm overall length supports access while maintaining steady hand control. Chromium-vanadium steel alloy delivers high strength with durable anti-corrosive properties. Forged and heat treated construction improves toughness for long-term heavy use. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent performance expectations. SKU 741314 is designed for professional technicians who want a dependable flare nut wrench with clear markings, durable steel construction, and a practical length for day-to-day service. The combination of forging, heat treatment, and chrome finish supports reliable performance and long service life in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.