Shop GENIUS TOOLS
Create Account
1/4in x 5/16in Flare Nut Wrench
- Mfr # 760810
- Zoro # G423583767
original price:Â $16.15 , new price: $10.88 , 32 percent off
new price:Â
$
10.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760810
- Zoro #
- G423583767
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 1/4 x 5/16 Inch Double Ended Chrome Vanadium Steel Precision Drive - 760810 Professional Hand Tool This double ended flare nut wrench is built for controlled fastening on 1/4in and 5/16in fittings. With a 135mm (5.31in) overall length, it provides a practical balance of reach and handling for precise work. Made from chromium-vanadium steel alloy, it's engineered for high strength and durability with anti-corrosive properties. The wrench is forged and heat treated for long-term performance, and the sizes are stamped for quick, permanent identification in the toolbox. Key Benefits Double ended 1/4in x 5/16in sizing supports common flare nut wrench needs. 135mm (5.31in) overall length balances access, leverage, and controlled turning. Chromium-vanadium steel alloy construction delivers strength and long-lasting durability. Anti-corrosive properties help resist rust and maintain tool condition over time. Forged and heat treated design improves toughness for demanding, repeated use. Stamped sizes provide permanent identification for faster selection and organization. Meets or exceeds ANSI standards for consistent tool quality and performance. Designed for professional technicians and heavy use, this flare nut wrench focuses on durability, easy identification, and dependable performance in precision fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.