Shop GENIUS TOOLS
Create Account
3/4in Dr. 11/16in Impact Socket
- Mfr # 665222
- Zoro # G423583682
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665222
- Zoro #
- G423583682
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch, 3/4 Inch Drive, High-Strength CR-Mo Steel, Durable Heavy-Duty Design - 665222 Impact Socket This 11/16in 6-point impact socket is built for high-torque work where strength, fit, and durability matter. The 3/4in drive size and 51mm (2.01in) overall length make it a practical choice for professional technicians who rely on consistent performance. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and a stronger inner core for long service life. Key Benefits 11/16in 6-point design improves fastener grip and reduces rounding risk. 3/4in drive with 51mm length fits common heavy-duty impact applications. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection and a durable working finish. Permanently stamped size markings simplify identification and tool organization. Designed to meet or exceed ANSI standards, this socket is made for professional-grade reliability and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.