Shop GENIUS TOOLS
Create Account
1/2inDr. 72-tooth reversible flex-head ratchet w/ comfort grip handle 670mml
- Mfr # 484468S
- Zoro # G323581573
original price:Â $86.19 , new price: $77.57 , 10 percent off
new price:Â
$
77.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484468S
- Zoro #
- G323581573
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/2 Inch Drive 72-Tooth Reversible Flex-Head Comfort Grip 670mm Length - 484468S Professional Ratchet Wrench This 1/2in drive ratchet wrench is built for frequent service work where access, control, and durability matter. A 72-tooth reversible mechanism supports finer indexing, and the flex-head design helps position the handle around obstacles without sacrificing grip or stability. With a comfort grip rubber handle and a long overall length (listed as 650mm / 25.59 inches), it supports better leverage and reduced hand fatigue during repetitive fastening tasks. Manufactured from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. Key Benefits 72-tooth reversible ratcheting for smooth operation and precise fastener control. Flex-head provides 180 degrees of movement for hard-to-reach fasteners. Comfort grip rubber handle improves control and reduces hand strain. 1/2in drive size suits common professional sockets and heavy-duty fasteners. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosion protection. Internal components designed for high usage from professional technicians. Designed for professional-grade reliability, this flex-head ratchet is suited to tight spaces where a fixed-head tool can't align properly. The combination of fine-tooth engagement, long reach, and durable steel construction supports consistent performance under heavy use while maintaining comfortable, controlled handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.