Shop GENIUS TOOLS

8PC 3/8in Dr. SAE Long Wobble Hex Bit Socket Set

  • Mfr # BS-308WSL
  • Zoro # G323580361

original price:  $22.72 , new price: $20.46 , 9 percent off
new price: 
$
20.46
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-308WSL
Zoro #
G323580361
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set SAE 8 Piece 3/8 Inch Drive Wobble Style S2 Steel - BS-308WSL Wobble Hex Bit Socket Set This 3/8in drive SAE wobble hex bit socket set is built for professional hand tool workflows where access and control matter. The wobble style helps reach hex fasteners at slight angles, making it easier to work around nearby components without switching to separate adapters. Designed for professional technicians, this set focuses on consistent fit, organized storage, and durability for repeated service use, while meeting or exceeding ANSI standards. Key Benefits Wobble hex bit design improves access to fasteners in tight spaces. 3/8in drive format integrates with common ratchets and torque-handling setups. S2 steel construction supports strength and durability under regular professional use. Precision fit helps reduce fastener rounding and supports efficient torque transfer. Includes a socket holder to keep pieces organized and quick to identify. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 3/8in Dr. SAE Wobble Hex Bit Socket 110mmL 308+5508 1/8in Wobble Hex Bit Socket 308+5510 5/32in Wobble Hex Bit Socket 308+5512 3/16in Wobble Hex Bit Socket 308+5514 7/32in Wobble Hex Bit Socket 308+5516 1/4in Wobble Hex Bit Socket 310+5518 9/32in Wobble Hex Bit Socket 310+5520 5/16in Wobble Hex Bit Socket 312+5524 3/8in Wobble Hex Bit Socket SKU BS-308WSL offers a focused SAE wobble hex selection for service and assembly work where standard straight sockets can be difficult to position. With organized storage, professional-grade build intent, and ANSI-aligned performance expectations, it fits well in a technician's daily 3/8in drive socket rotation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.