Shop GENIUS TOOLS

8PC 1/4 & 3/8in Dr. Metric Wobble Hex Bit Socket Set

  • Mfr # BS-2308WR
  • Zoro # G023582238

original price:  $11.84 , new price: $10.66 , 9 percent off
new price: 
$
10.66
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2308WR
Zoro #
G023582238
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 8 Piece Metric Wobble 1/4 Inch & 3/8 Inch Drive Precision Sockets - BS-2308WR Professional Hex Bit Socket Set This 8-piece metric wobble hex bit socket set covers 1/4in and 3/8in drive applications, combining precise fit with added access in tight working angles. Hard-stamped size markings help keep selection fast and dependable, even after heavy shop use. A socket holder is included to keep pieces secured and arranged, while high-speed steel construction supports strength, durability, and anti-corrosive performance. Key Benefits Metric wobble hex bit design improves access to hard-to-reach fasteners. Includes both 1/4in and 3/8in drive sizes for broader compatibility. Hard-stamped size identification stays readable and will not rub off. Socket holder included for secure storage and consistent tool organization. High-speed steel construction supports strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for professional tool performance expectations. What's Included Comprehensive Set: This set includes eight wobble hex bit sockets, ensuring you have the right tool for any job. The set comprises: 1/4in Dr. Metric Wobble Hex Bit Socket 45mmL 208+4133 3mm Wobble Hex Bit Socket 208+4134 4mm Wobble Hex Bit Socket 208+4135 5mm Wobble Hex Bit Socket 208+4136 6mm Wobble Hex Bit Socket 3/8in Dr. Metric Wobble Hex Bit Socket 50mmL 310+4147 7mm Wobble Hex Bit Socket 310+4148 8mm Wobble Hex Bit Socket 339+4149 9mm Wobble Hex Bit Socket 340+4150 10mm Wobble Hex Bit Socket SKU: BS-2308WR. Designed for professional technicians and long-term daily use, this set balances organized storage, clear identification, and reliable metric fitment. The wobble feature supports efficient work in confined spaces, while durable materials and ANSI-aligned quality help maintain consistent results over time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.