Shop GENIUS TOOLS
Create Account
3/4in Dr. 48mm 12-Point Hand Socket
- Mfr # 635248
- Zoro # G423582715
product price:Â
$
28.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635248
- Zoro #
- G423582715
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 48mm 3/4 Inch Drive 12-Point CR-Mo Steel Durable Heavy-Duty - 635248 Hand Socket Built for professional hand tool service work, this 48mm hand socket pairs a 3/4in drive with a 12-point design for consistent engagement on compatible fasteners. Its 65mm (2.56in) overall length keeps the profile compact while maintaining a solid working fit. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. A tough, chrome polished finish adds corrosion resistance, and the permanently stamped size marking supports faster tool identification during daily use. Key Benefits 48mm 12-point hand socket helps maintain secure engagement on fasteners. 3/4in drive size fits compatible ratchets and drive tools. 65mm (2.56in) overall length balances access and stable working clearance. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties support reliable performance in demanding shop environments. Chrome polished finish is tough and resistant to corrosion and wear. Permanently stamped size marking improves organization and quick identification. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use while keeping sizing and finish details easy to maintain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.