Metric Combination Wrench 15mmL
- Mfr # 722015
- Zoro # G323581986
product price:Â
$
37.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722015
- Zoro #
- G323581986
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 15mm Metric Size Long Handle Durable Chrome Finish - 722015 Combination Ratcheting Wrench This 15mm metric combination ratcheting wrench is built for consistent fastening work where access, leverage, and durability matter. The long handle design helps apply controlled torque, while the combination layout supports common shop and service tasks on metric fasteners. Made from chromium-vanadium steel alloy with anti-corrosive properties, it is designed to hold up under repeated use and challenging environments. It also meets or exceeds ANSI standards, supporting dependable fit and performance expectations for professional tool users. Key Benefits 15mm metric combination ratcheting wrench supports versatile fastening and loosening tasks. Long handle improves leverage and control when working with tight fasteners. Chromium-vanadium steel alloy provides strength and long-term durability under heavy use. Anti-corrosive properties help resist rust and wear in harsh work environments. Meets or exceeds ANSI standards for consistent quality and reliable performance. Designed for professional technicians and serious tool users, this wrench balances durability, standards compliance, and practical handling. The combination style with ratcheting convenience helps streamline repetitive work, while the chrome finish and alloy construction support dependable service life in demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.