Shop GENIUS TOOLS
Create Account
19mm Combination Wrench
- Mfr # 726019
- Zoro # G423579937
original price:Â $10.83 , new price: $9.75 , 9 percent off
new price:Â
$
9.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726019
- Zoro #
- G423579937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 19mm Matte Finish Durable Steel Precision Hand Tool - 726019 Combination Wrench This 19mm combination wrench is built for consistent, repeatable fastening work where fit, leverage, and long-term durability matter. The matte finish supports secure handling in shop conditions, while clear size identification helps reduce tool-selection errors during service and repair tasks. Manufactured from chromium-vanadium steel alloy and finished with anti-corrosive protection, it's designed to hold up under frequent professional use. With an overall length of 248mm (9.76 inches), it offers a balanced reach for control and practical torque without feeling bulky in a hand-tool drawer or roll. Key Benefits 19mm combination wrench supports versatile fastening with two common wrenching ends. 248mm overall length provides balanced leverage and controlled hand positioning. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Forged and heat treated construction helps maintain strength under heavy use. Stamped size markings enable fast, permanent identification during tool organization. Meets or exceeds ANSI standards for reliable, professional-grade expectations. SKU 726019 is purpose-built for technicians who need dependable hand tools that stay accurate and readable over time. From the forged, heat-treated body to the corrosion-resistant steel alloy, it's designed to keep performing in demanding environments while helping you work efficiently with the correct 19mm size at a glance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.