Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T20 Star Screwdriver Bit 125mmL
- Mfr # 7620
- Zoro # G423582999
original price:Â $5.93 , new price: $5.34 , 9 percent off
new price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7620
- Zoro #
- G423582999
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T20 Size 1/4 Inch Hex Shank 125mm Length Precision Drive - 7620 Professional Screwdriver Bit This T20 star screwdriver bit is built for precise, repeatable fastening with a 1/4 inch hex shank and 125mm overall length. The extended profile helps improve access while maintaining control, making it a practical choice for professional hand tool kits and service work. Constructed from High Speed Steel and finished for corrosion resistance, it is designed for durability in demanding environments. Permanent size stamping supports fast identification and organized storage when working with multiple bit sizes. Key Benefits T20 star screwdriver bit with 1/4 inch hex shank for secure fit. 125mm overall length offers added reach while maintaining steady control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with a strong inner core. Stamped size markings enable quick identification for efficient tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians and heavy-use environments, this precision drive bit supports consistent engagement and dependable service life. Its combination of reach, heat-treated strength, and corrosion resistance makes it well suited for keeping a reliable T20 option on hand in organized bit sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.