Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 3/4in Impact Socket
- Mfr # 567088
- Zoro # G123580318
product price:Â
$
115.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567088
- Zoro #
- G123580318
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket #5 Spline, 2 3/4 Inch Length, 1/2 Inch Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 567088 Impact Socket This #5 spline drive impact socket is built for professional technicians who need dependable strength under repeated impact. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high durability with anti-corrosive properties for long-term service in demanding environments. With an overall length of 105mm (4.13 inches) and a 1/2 inch drive, it balances reach and control while maintaining a compact profile. Clear, stamped size markings support faster identification and cleaner tool organization in busy work areas. Key Benefits #5 spline drive impact socket engineered for heavy-duty, high-torque applications. 105mm (4.13-inch) overall length offers reach without sacrificing maneuverability. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive performance. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating supports long-lasting wear resistance in tough working conditions. Permanently stamped size markings enable quick identification and better tool organization. Designed for long-term professional use, this impact socket combines material strength, heat treatment, and a protective black oxide finish to help withstand repeated impact loads. The result is consistent fit, reliable durability, and easy identification-supporting efficient workflows and dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.