Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-55 Pentacle Bit 30mmL
- Mfr # 5055
- Zoro # G023581392
product price:Â
$
5.63
/ea
Sold in multiples of 2 for
$11.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5055
- Zoro #
- G023581392
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-55 12mm Hex Shank 30mm Length High-Strength Steel Precision Fit - 5055, Professional Screwdriver Bit This T-55 pentacle screwdriver bit is built for consistent fit and repeatable results in professional hand tool setups. The 12mm hex shank provides a stable drive interface, while the 30mm overall length keeps the bit compact for controlled work in tighter spaces. Manufactured from high speed steel and heat treated for durability, it balances a tough exterior with strong core performance. The size marking is stamped for quick, permanent identification when organizing bits and selecting the correct profile. Key Benefits T-55 pentacle bit profile supports precise engagement and reduced fastener damage. 12mm hex shank provides a secure drive connection under demanding torque. 30mm overall length improves control while working in compact or restricted areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates tough exterior with a strong, durable inner core. Size is stamped for permanent, fast identification in tool storage systems. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 5055 is designed for professional technicians who need a durable, clearly marked pentacle bit that holds up to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.