Shop GENIUS TOOLS
Create Account
22mm Hex Shank, 13/16in Hex Screwdriver Bit
- Mfr # 3952
- Zoro # G623583406
original price:Â $14.53 , new price: $13.08 , 9 percent off
new price:Â
$
13.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3952
- Zoro #
- G623583406
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 22mm Hex Shank, 13/16 Inch Hex Drive, Durable Steel Construction - 3952 Professional Hand Tool Bit This professional screwdriver bit is built for consistent fit and controlled torque transfer with a 22mm hex shank and 13/16in hex drive. Its 50mm (1.97in) overall length keeps the profile compact for tool access and stable handling. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for long-term durability. Heat treatment adds a tough exterior and a strong inner core, and the size is stamped for fast, permanent identification in your tool set. Key Benefits 22mm hex shank and 13/16in hex drive for secure engagement. 50mm (1.97in) overall length balances reach, control, and compact access. Chromium Molybdenum Alloy Steel construction supports high-strength professional use. Anti-corrosive properties help resist wear in demanding shop environments. Heat-treated for a tough exterior and superior inner core strength. Stamped size markings provide permanent identification for faster tool organization. SKU: 3952. Designed for professional technicians, this bit focuses on durability, clear sizing, and repeatable performance across heavy-use applications. The combination of alloy steel, heat treatment, and standards compliance supports dependable service life without compromising fit or identification in a busy toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.