Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Hex Screwdriver Bit 88mmL
- Mfr # 3516
- Zoro # G323581283
product price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3516
- Zoro #
- G323581283
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank, 1/4 Inch Hex Drive, 88mm Length, Durable Construction - 3516, Professional Screwdriver Bit This professional screwdriver bit is built around a 1/4in hex shank and 1/4in hex drive interface for broad tool compatibility. With an overall length of 88mm (3.46 inches), it provides added reach while maintaining a compact, controlled profile for everyday service work. Constructed from High Speed Steel, it is designed for high strength, durability, and resistance to corrosion. Heat treatment supports long-term performance by combining a tough exterior with a strong inner core, and the size stamping helps keep bits organized and easy to identify. Key Benefits 1/4in hex shank and 1/4in hex drive fit common bit holders. 88mm overall length (3.46in) supports access in tighter working areas. High Speed Steel construction delivers high strength and long wear life. Anti-corrosive properties help maintain performance in demanding shop conditions. Heat-treated design provides durable exterior with superior core strength. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality. SKU: 3516. The combination of standardized interfaces, durable steel, and clear markings helps streamline daily work and reduce downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.