Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/16in Hex Screwdriver Bit 160mmL
- Mfr # 3704
- Zoro # G323581306
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3704
- Zoro #
- G323581306
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/16 Inch Size, 1/4 Inch Hex Shank Drive, 160mm Length, Precision S2 Steel Construction - 3704, Hex Screwdriver Bit SKU: 3704. This hex screwdriver bit pairs a 1/16in hex tip with a 1/4in hex shank for broad compatibility with bit holders and drivers. The 160mm (6.3in) overall length helps reach recessed fasteners while maintaining control for precise hex screw engagement. Built from High Speed Steel and heat treated for durability, it's designed for professional technicians who need reliable performance under repeated use. Stamped size markings support fast identification and consistent tool organization in the shop or on the job. Key Benefits 1/16in hex tip with 1/4in hex shank fits common drivers and holders. 160mm (6.3in) length improves access to deep or recessed hex fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables quick, permanent identification for organized tool storage. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for heavy, daily use, the Genius Tools Hex Screwdriver Bit 1/16 Inch Size, 1/4 Inch Hex Shank Drive, 160mm Length, Precision S2 Steel Construction - 3704 balances reach, strength, and consistent sizing. Its corrosion-resistant High Speed Steel build and heat treatment support long service life in professional tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.