Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Hex Screwdriver Bit 88mmL
- Mfr # 3510
- Zoro # G823581011
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3510
- Zoro #
- G823581011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/32 Inch Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 3510 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for consistent, accurate driving with a 5/32in hex tip and a 1/4in hex shank. With an overall length of 88mm (3.46in), it balances reach and control for precise work while maintaining a secure fit in compatible holders and drivers. Manufactured from High Speed Steel and heat treated for a durable exterior with strong core support, it's designed to stand up to heavy, repeated use. Size markings are stamped for quick identification, supporting efficient organization in professional tool storage. Key Benefits 5/32in hex driver tip supports accurate engagement and stable fastener control. 1/4in hex shank fits common bit holders for dependable, repeatable setup. 88mm (3.46in) overall length provides reach without sacrificing handling. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design helps resist wear with a tough exterior and strong core. Stamped size markings enable fast identification and long-term tool organization. SKU: 3510. Built to professional-grade expectations, this bit is intended for technicians who rely on consistent performance and durable materials. The combination of High Speed Steel, heat treatment, and clear size identification supports reliable daily use and streamlined workflow in demanding toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.