12mm Hex Shank, T-60 Star Screwdriver Bit 36mmL
- Mfr # 6260
- Zoro # G023582382
product price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6260
- Zoro #
- G023582382
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-60 Size, 12mm Hex Shank Drive, 36mm Length, Durable Construction - 6260 Professional Screwdriver Bit This T-60 star screwdriver bit is built for consistent fastener engagement with a 12mm hex shank drive and a compact 36mm overall length. The star profile helps reduce cam-out compared with less secure bit styles, supporting controlled torque transfer in demanding hand-tool work. Constructed from High Speed Steel and heat treated for long service life, it combines a tough outer surface with strong internal core strength. The size marking is stamped for quick identification and long-term tool organization in professional environments. Key Benefits T-60 star tip profile supports secure fit and reduced fastener slippage. 12mm hex shank drive suits compatible holders and professional hand tools. 36mm overall length helps access tight spaces and controlled fastening tasks. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables fast selection and permanent, readable identification. Meets or exceeds ANSI standards for dependable quality and consistent results. SKU: 6260. Its combination of compact length, heat-treated High Speed Steel, and clear size stamping supports efficient workflow and reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.