Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-60 Star Screwdriver Bit 88mmL
- Mfr # 6560
- Zoro # G223579687
product price:Â
$
11.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6560
- Zoro #
- G223579687
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-60 Size 12mm Hex Shank 88mm Length Durable S2 Steel Drive - 6560 Professional Bit This T-60 star screwdriver bit is built for consistent fit and controlled driving with a 12mm hex shank. The 88mm overall length helps balance reach and stability when working in confined or hard-to-access areas. Heat-treated construction and clearly stamped sizing support long-term tool organization and dependable performance in professional hand tool environments. Key Benefits T-60 star screwdriver bit profile supports secure engagement and dependable torque transfer. 12mm hex shank design offers stable fit in compatible tool holders. 88mm overall length balances access, control, and handling in tight spaces. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Heat treated for tough exterior wear resistance and strong inner core. Stamped size markings improve tool organization and fast identification on the job. SKU 6560 is designed and made for professional technicians and demanding shop use. Its durable steel construction, anti-corrosive properties, and heat-treated design support reliable performance over repeated fastening tasks, while the stamped size marking helps keep your bit set organized and easy to identify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.