Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-60 Tamperproof Star Bit 160mmL
- Mfr # 7760
- Zoro # G723584471
original price:Â $16.88 , new price: $15.19 , 10 percent off
new price:Â
$
15.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7760
- Zoro #
- G723584471
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-60, 12mm Hex Shank, 160mm Length, Durable S2 Steel, Precision Fit - 7760, Professional Screwdriver Bit This tamperproof star (Torx-style) screwdriver bit is built around a T-60 tip and a 12mm hex shank for secure driving and reliable torque transfer. The 160mm overall length helps reach fasteners that sit deeper or are obstructed by surrounding components. Made from high speed steel and heat treated for a tough exterior with a strong inner core, it's designed for professional technicians who need consistency under heavy use. The size is stamped for fast identification and long-term tool organization. Key Benefits T-60 tamperproof star tip helps maintain a secure, controlled bit-to-fastener fit. 12mm hex shank supports stable holding and efficient torque transfer under load. 160mm overall length improves access to recessed or hard-to-reach fasteners. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design combines a tough exterior with superior inner core strength. Stamped size marking supports quick identification and cleaner toolbox organization. Meets or exceeds ANSI standards for dependable professional-grade performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.