Shop GENIUS TOOLS
Create Account
(#243003) 5/16in Hex Shank, #3 Philips Screwdriver Bit 30mmL
- Mfr # 1123
- Zoro # G723580558
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1123
- Zoro #
- G723580558
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank #3 Phillips Drive 30mm Length Durable Steel - 1123, Screwdriver Bit This #3 Phillips screwdriver bit is built for dependable fastening with a 5/16in hex shank and a compact 30mm (1.18in) overall length. It is designed to fit securely in compatible drivers while maintaining consistent bit engagement and easy handling in daily shop use. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, this bit is engineered for long-term durability. The size marking is stamped for quick identification and tool organization, and it meets or exceeds ANSI standards. Key Benefits #3 Phillips drive tip with 5/16in hex shank for secure fit. 30mm overall length (1.18 inches) supports controlled, compact fastening. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates tough exterior and strong inner core performance. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality. SKU 1123 is a straightforward, professional-grade screwdriver bit intended for technicians who need reliable performance over heavy use. With clearly stamped size identification and durable High Speed Steel construction, it supports efficient workflow while maintaining the toughness expected in a shop environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.