Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-50 Star Screwdriver Bit 125mmL
- Mfr # 6650
- Zoro # G623582270
original price:Â $8.35 , new price: $7.52 , 9 percent off
new price:Â
$
7.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6650
- Zoro #
- G623582270
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-50 Size 5/16 Inch Hex Shank 125mm Length High-Strength Steel Drive - 6650, Star (Torx) Screwdriver Bit Built for professional hand tool use, this T-50 star (Torx) screwdriver bit combines a 5/16in hex shank with a 125mm overall length to help maintain stable engagement on demanding fasteners. The longer profile supports better access while keeping the bit secure in the driver. Made from High Speed Steel with anti-corrosive properties, the bit is designed for high strength and durability. Heat treatment is used to create a tough outer surface with a strong inner core, and the size marking is stamped for quick identification during tool organization. Key Benefits T-50 star profile and 5/16in hex shank for secure fitment. 125mm overall length offers practical reach for varied fastening access. High Speed Steel construction supports strength, durability, and long service life. Anti-corrosive properties help maintain performance in harsh working conditions. Heat treated for a tough exterior and strong inner core balance. Stamped size marking enables fast, permanent identification in the toolbox. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for professional technicians, this bit focuses on dependable fit, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.