Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-60 Tamperproof Star Bit 56mmL
- Mfr # 7360
- Zoro # G723582613
original price:Â $5.63 , new price: $5.07 , 9 percent off
new price:Â
$
5.07
/ea
Sold in multiples of 2 for
$10.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7360
- Zoro #
- G723582613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-60 Size 12mm Hex Shank 56mm Length Durable S2 Steel Drive - 7360 Professional Screwdriver Bit This tamperproof star screwdriver bit is built for consistent fit and controlled torque when working with T-60 tamperproof fasteners. The 12mm hex shank and 56mm overall length support secure drive engagement in professional hand-tool setups where durability and repeatable results matter. Manufactured from high speed steel and heat treated for a tough exterior with a strong core, it is designed to handle heavy use while maintaining dependable performance. Permanently stamped sizing helps keep tool storage organized and reduces time spent searching for the correct bit. Key Benefits T-60 tamperproof star profile supports reliable engagement on compatible security fasteners. 12mm hex shank provides stable fit in suitable bit holders and drivers. 56mm overall length balances access and control in compact working spaces. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design improves exterior toughness and inner core strength for longevity. Size stamping is permanent for fast identification and better tool organization. SKU 7360 is designed and made for professional technicians who expect long service life from their screwdriver bits. With durable materials, clear size identification, and ANSI-aligned performance expectations, it fits well in toolboxes focused on repeatable results and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.