Shop GENIUS TOOLS
Create Account
12mm Hex Shank, T-60 Tamperproof Star Bit 88mmL
- Mfr # 7560
- Zoro # G423579913
product price:Â
$
12.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7560
- Zoro #
- G423579913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-60 Size 12mm Hex Shank 88mm Length Durable S2 Steel Drive - 7560 Professional Screwdriver Bit This professional screwdriver bit is built for tamperproof star (Torx) fasteners where positive engagement and reliable fit matter. It features a 12mm hex shank and a T-60 tamperproof star profile, suited for repeat service work that demands consistent bit geometry. With an 88mm (3.46 inch) overall length, it balances reach and control for tighter access while maintaining stability under load. Size markings are stamped directly on the bit, supporting faster identification and cleaner tool organization in busy shop environments. Key Benefits T-60 tamperproof star profile helps maintain secure, consistent fastener engagement. 12mm hex shank design supports firm retention and efficient power transfer. 88mm overall length improves access while keeping handling steady and controlled. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and strong inner core performance. Stamped size markings provide quick, permanent identification for tool organization. Meets or exceeds ANSI standards for dependable, professional-grade workmanship. Genius Tools Tamperproof Star Bit T-60 Size 12mm Hex Shank 88mm Length Durable S2 Steel Drive - 7560 is designed for professional technicians who need durable bits that hold up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.